Flat Shipping
Flat Shipping at

SPEEDAIRE 5VEE8 Air Cylinder Double Acting 22.875 Inch Length | AE6VJN

SPEEDAIRE 5VEE8 Air Cylinder Double Acting 22.875 Inch Length

Item: AE6VJN Model: 5VEE8
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€991.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Air Cylinder
Body Material Aluminum
Bore Dia. 2 1/2"
Color Black, Silver
Cushion Type Adjustable
End Cap Material Aluminum
Finish Silver And Black
Magnetic Piston No
Max. Load 1227 lbs.
Max. Pressure 250 psi
Mounting Type Bottom Tap
Overall Length 22 7/8"
Piston Material Aluminum
Piston Rod Finish Chrome Plated
Piston Rod Material Steel
Rod Dia. 5/8"
Single Acting/double Acting Double Acting
Stroke 17"
Temp. Range -20°F to +200°F
Tie Rod Material Steel
Tube Material Aluminum
Type NFPA

Shipping Info:

Ship weight (kg) 9.63
Ship height (cm)15.24
Ship length (cm)63.5
Ship width (cm)15.24
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureCushion TypePrice
SPEEDAIRE 5VED8 Air Cylinder Double Acting 12.875 Inch Length | AE6VJK 5VED87"12 7/8"2 1/2"AluminumNoBottom Tap250 psiAdjustable€721.76
SPEEDAIRE 5VEE3 Air Cylinder Double Acting 17.875 Inch Length | AE6VJL 5VEE312"17 7/8"2 1/2"AluminumNoBottom Tap250 psiAdjustable€880.57
SPEEDAIRE 5VEE6 Air Cylinder Double Acting 20.875 Inch Length | AE6VJM 5VEE615"20 7/8"2 1/2"AluminumNoBottom Tap250 psiAdjustable€880.57
SPEEDAIRE 5YCD3 Air Cylinder Double Acting 9.875 Inch Length | AE7GED 5YCD34"-2 1/2"AluminumNoBottom Tap250 psiAdjustable€808.45
SPEEDAIRE 5YCD4 Air Cylinder Double Acting 10.875 Inch Length | AE7GEE 5YCD45"10 7/8"2 1/2"AluminumNoBottom Tap250 psiAdjustable€808.45
SPEEDAIRE 5YCD5 Air Cylinder Double Acting 11.875 Inch Length | AE7GEF 5YCD56"11 7/8"2 1/2"AluminumNoBottom Tap250 psiAdjustable€922.37
SPEEDAIRE 5YCD6 Air Cylinder Double Acting 12.875 Inch Length | AE7GEG 5YCD67"-2 1/2"AluminumNoBottom Tap250 psiAdjustable€841.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VEE8 Air Cylinder Double Acting 22.875 Inch Length
€991.37 /unit