SPEEDAIRE 22UX72 Air Motor 0.75 Hp 30 Cfm Foot Mounting | AB7FNG

SPEEDAIRE 22UX72 Air Motor 0.75 Hp 30 Cfm Foot Mounting

Item: AB7FNG Model: 22UX72
7 In Stock

Ships within 2 days via

€314.38 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Air Motor
Bearing Protection Not Applicable
Cfm 30 CFM
Color Gray
Finish Gray
Height 5.35"
Housing Material Aluminum, Cast Iron
Housing Material Finish Painted
Hp 3/4 hp
Includes Muffler
Inlet Gender Female
Keyway Depth Not Applicable
Keyway Length Not Applicable
Keyway Type Not Applicable
Keyway Width Not Applicable
Length 5 8/25"
Length Less Shaft Not Applicable
Material Aluminum, Cast Iron
Max. Air Flow 30 CFM
Max. Air Pressure 100 psi
Motor Design Not Applicable
Motor Frame Material Cast Iron
Mount Hole Center-to-center Length Not Applicable
Mount Hole Center-to-center Width Not Applicable
Mounting Foot
Mounting Orientation Any Angle
Mounting Type Foot
No Load Speed 3000 RPM
Output Power @ 25% Maximum Speed Not Applicable
Output Power @ 50% Max. Speed Not Applicable
Overall Height 5 3/8"
Overall Length 5"
Overall Width 3 3/4"
Rotation CW/CCW
Rpm @ Max. Torque 350 RPM
Shaft Dia. 1/2"
Shaft Length 1 1/8"
Shaft Material Steel
Shaft Orientation Inline
Starting Torque Not Applicable
System Of Measurement Inch
Temp. 250°F
Type Rotary Vane
Width 3.74"

Shipping Info:

Ship weight (kg) 2.7225
Ship height (cm)13.59
Ship length (cm)12.6
Ship width (cm)9.5
HS code8412390040
Country of OriginCN

Product Variants

ProductModelTorque @ Max PressureRotationAir ConsumptionKeyway TypeNo Load SpeedShaft Dia.Shaft LengthHousing MaterialPrice
SPEEDAIRE 22UX41 Air Motor 0.40 Hp 27 Cfm Hub Mounting | AB7FLY 22UX415.25 lbs.-in.CW27 CFM-----€275.05
SPEEDAIRE 22UX42 Air Motor 0.5 Hp 27 Cfm Hub Mounting | AB7FLZ 22UX425.25 lbs.-in.-27 CFM-----€250.69
SPEEDAIRE 22UX43 Air Motor 0.75 Hp 30 Cfm Hub Mounting | AB7FMA 22UX4319.5 lbs.-in.CCW30 CFM-----€340.24
SPEEDAIRE 22UX44 Air Motor 0.75 Hp 30 Cfm Flange Mounting | AB7FMB 22UX44-Reversible-Flat Key3000 RPM5/8"2.06"Aluminum, Cast Iron€442.45
SPEEDAIRE 22UX45 Air Motor 1.8 Hp 75 Cfm Hub Mounting | AB7FMC 22UX4536 lbs.-in.-78 CFM-----€387.59
SPEEDAIRE 22UX46 Air Motor 1.5 Hp 72 Cfm Flange Mounting | AB7FMD 22UX4636 lbs.-in.-78 CFM-----€343.04
SPEEDAIRE 22UX47 Air Motor 4.00 Hp 130 Cfm Foot Mounting | AB7FME 22UX4784 lbs.-in.-128 CFM-----€466.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 22UX72 Air Motor 0.75 Hp 30 Cfm Foot Mounting
€314.38 /unit