SPEEDAIRE 20Z909 Filter Element General Purpose 1 Micron | AB6DAV

SPEEDAIRE 20Z909 Filter Element General Purpose 1 Micron

Item: AB6DAV Model: 20Z909
7 In Stock

Ships within 2 days via

€510.76 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Compressed Air Filter Element
Flow Rate 1350 CFM
For Use On 20Z896
Microns 1 µm
Type General Purpose Filter
Standards ISO 8573

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)72.14
Ship length (cm)13.46
Ship width (cm)13.72
HS code8421398015
Country of OriginTR

Product Variants

ProductModelFilter TypePrice
SPEEDAIRE 20Z905 Filter Element General Purpose 1 Micron | AB6DAQ 20Z905Coalescing€418.66
SPEEDAIRE 4ZK44 Filter Element | AE2UCJ 4ZK44-€19.93
SPEEDAIRE 4ZK45 Filter Element | AE2UCK 4ZK45-€19.73
SPEEDAIRE 4ZK54 Filter Element | AE2UCT 4ZK54-€12.74
SPEEDAIRE 4ZK55 Filter Element | AE2UCU 4ZK55-€17.91
SPEEDAIRE 4ZK60 Filter Element | AE2UCY 4ZK60-€129.15
SPEEDAIRE 4ZK61 Filter Element | AE2UCZ 4ZK61-€118.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 20Z909 Filter Element General Purpose 1 Micron
€510.76 /unit