SPECO TECHNOLOGIES SMSM4I1W6 Indoor Modular Speaker White | AF8EQX 25DU24

SPECO TECHNOLOGIES SMSM4I1W6 Indoor Modular Speaker White

Item: AF8EQX Model: SMSM4I1W6Cross Ref: 25DU24
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Indoor Modular Speaker
Enclosure Color White
Enclosure Material ABS
Frequency Response 175 Hz to 20 kHz
Green Certification Or Other Recognition RoHS.png
Impedance 8 ohms
Max. Wattage 30 W
Overall Height 5 1/2"
Overall Length 5 1/2"
Overall Width 7 1/2"
Power Taps @ 75v 6 W, 3 W, 1.5 W
Sensitivity 86+OR-3 DB
Transformer Settings 70/25V
Type Corner Mount
Watt (rms) 15 W
Weight 2.1 lbs.

Shipping Info:

Ship weight (kg) 1.22
Ship height (cm)25.4
Ship length (cm)24.77
Ship width (cm)17.78
HS code8518210000

Product Details:

    • Power Taps @ 25V (6W, 3W, 1.5W)

Product Variants

ProductModelTypeImpedanceMax. WattageSensitivityWatt (rms)Enclosure ColorFrequency ResponseEnclosure MaterialPrice
SPECO TECHNOLOGIES SMSM4I1B6 Indoor Modular Speaker Black | AF8EQW 25DU23 SMSM4I1B6--------€76.97

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPECO TECHNOLOGIES SMSM4I1W6 Indoor Modular Speaker White