SPECO TECHNOLOGIES PL260A Amplifer 260w 7-zone | AC2HWW 2KJU6

SPECO TECHNOLOGIES PL260A Amplifer 260w 7-zone

Item: AC2HWW Model: PL260ACross Ref: 2KJU6
In Stock

Get it by Monday, Sep 29

€1,407.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Amplifier
Height 16 7/8"
Length 11 5/8"
Material Metal, Plastic
Output Wattage 260
Width 3 1/2"
Standards CE COMPLIANT, CUL LISTED, FCC COMPLIANT, NDAA COMPLIANT, ROHS COMPLIANT, UL

Shipping Info:

Ship weight (kg) 13.2615
Ship height (cm)17.53
Ship length (cm)50.55
Ship width (cm)38.61
HS code8518500000
Country of OriginCN

Product Variants

ProductModelImpedancePrice
SPECO TECHNOLOGIES PL200M Multizone-multisource Amplifier 40w | AC8PDU 3CWR5 PL200M8 ohms€1,207.11

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPECO TECHNOLOGIES PL260A Amplifer 260w 7-zone
€1,407.31 /unit