SPECO TECHNOLOGIES PBM120AU Amplifier, Metal, 11 3/4 Inch Length, 16 15/16 Inch Width, 3 3/8 Inch Height, 120 W

Item: CU3YWY Model: PBM120AUCross Ref: 49CA20
In Stock

Get it by Monday, Sep 29

€1,431.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Amplifier
Channel 1
For Use With Commercial Audio Equipment
Height 3 3/8"
Includes IR Remote Control
Inputs (3) Auxiliary Stereo RCA, (3) Mic XLR, 1-RS-232, Telephone
Length 11 3/4"
Material Metal
Output 25/70V
Output Wattage 120 W
Width 16.938"
Standards CE COMPLIANT, FCC COMPLIANT, NDAA COMPLIANT, ROHS

Shipping Info:

Ship weight (kg) 13.68
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelImpedancePrice
SPECO TECHNOLOGIES P60FACD Amplifier 60w Cd Tuner | AC2HWT 2KJT9 P60FACD16 ohms€1,053.10
SPECO TECHNOLOGIES PBM30 Amplifier 30w Contractor | AC2HWV 2KJU4 PBM3016 ohms€370.57
SPECO TECHNOLOGIES PBM240AU Amplifier, 11 3/4 Inch Length, 16 15/16 Inch Width, 3 7/16 Inch Height, 240 W | CU3YWX 49NU92 PBM240AU8 ohms€1,429.79
SPECO TECHNOLOGIES PBM120AT Amplifier, Metal, 11 3/4 Inch Length, 16 15/16 Inch Width, 3 3/8 Inch Height, 120 W | CU3YWZ 49CA19 PBM120AT16 ohms€1,068.62
SPECO TECHNOLOGIES PBM60AT Amplifier, Metal, 11 3/4 Inch Length, 16 15/16 Inch Width, 3 3/8 Inch Height, 60 W | CU3YXA 49CA22 PBM60AT16 ohms€832.12
SPECO TECHNOLOGIES PBM60A Amplifier, Metal, 11 3/4 Inch Length, 16 15/16 Inch Width, 3 3/8 Inch Height, 60 W | CU3YXB 49CA21 PBM60A16 ohms€749.14
SPECO TECHNOLOGIES PBM60AU Amplifier, Metal, 11 3/4 Inch Length, 16 15/16 Inch Width, 3 3/8 Inch Height, 60 W | CU3YXC 49CA23 PBM60AU16 ohms€1,242.61

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPECO TECHNOLOGIES PBM120AU Amplifier, Metal, 11 3/4 Inch Length, 16 15/16 Inch Width, 3 3/8 Inch Height, 120 W
€1,431.21 /unit