Flat Shipping
Flat Shipping at

SPEC T32910 Extension Spring, Music Wire, 78.5 mm Overall Length, 3.6 mm Wire Dia | CU3TKG 782CK8

SPEC T32910 Extension Spring, Music Wire, 78.5 mm Overall Length, 3.6 mm Wire Dia, 2PK

Item: CU3TKG Model: T32910Cross Ref: 782CK8
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Extension Spring
Deflection @ Load 15 mm
End Type Crossover Center Loop
Finish Oil
Initial Tension 20.91 lbf.
Load 141.63 lbs.
Material Music Wire
Meets/exceeds DIN-17223, JIS-G4314, AMS-5112
Outside Dia. 18 mm
Overall Length 78.5 mm
Spring Rate 35.8 N/mm
Type High Precision
Wire Dia. 3.6 mm
Standards ASTM A228, EN 10270-1, JIS G3522 SWP - A/B

Shipping Info:

Ship weight (kg) 0.0351
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishEnd TypeMaterialWire Dia.Outside Dia.Spring RateLoadInitial TensionPkg. Qty.Price
SPEC E02400372250X Extension Spring, 316 Stainless Steel, 2 1/4 Inch Overall Length, 0.24 Inch Outside Dia | CU3PBL 41ML31 E02400372250XPassivated-------1€78.37
SPEC DE0500011000M Extension Spring, Double Loop End Extension, Music Wire, 10 Inch Overall Length, 2 PK | CU3PBM 782EZ8 DE0500011000MOil-------2€52.69
SPEC DE0625011000M Extension Spring, Double Loop End Extension, Music Wire, 10 Inch Overall Length, 2 PK | CU3PBN 782F04 DE0625011000MOil-------2€54.50
SPEC DE0625011200M Extension Spring, Double Loop End Extension, Music Wire, 12 Inch Overall Length, 2 PK | CU3PBP 782F05 DE0625011200MOil-------2€62.08
SPEC DE0500011200M Extension Spring, Double Loop End Extension, Music Wire, 12 Inch Overall Length, 2 PK | CU3PBQ 782EZ9 DE0500011200MOil-------2€51.74
SPEC DE0250010200M Extension Spring, Double Loop End Extension, Music Wire, 2 Inch Overall Length, 2 PK | CU3PBR 782EY5 DE0250010200MOil------1.06 lbf.2€43.34
SPEC DE0375010200M Extension Spring, Double Loop End Extension, Music Wire, 2 Inch Overall Length, 2 PK | CU3PBT 782EZ0 DE0375010200MOil-------2€44.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC T32910 Extension Spring, Music Wire, 78.5 mm Overall Length, 3.6 mm Wire Dia, 2PK