SPEC E17502077500S Extension Spring, Stainless Steel, 7 1/2 Inch Overall Length, 0.207 Inch Wire Dia | CU3VKC 781V83

SPEC E17502077500S Extension Spring, Stainless Steel, 7 1/2 Inch Overall Length, 0.207 Inch Wire Dia

Item: CU3VKC Model: E17502077500SCross Ref: 781V83
7 In Stock

Ships within 2 days via

€61.00 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Extension Spring
Deflection @ Load 4 8/25"
End Type Crossover Center Loop
Finish Passivated
Grade Grade 302
Initial Tension 12.15 lbf.
Load 135.09 lbs.
Material Stainless Steel
Meets/exceeds ASTM-A313 AND AMS-5688
Outside Dia. 1 3/4"
Overall Length 7 1/2"
Spring Rate 28.49 lbs.-in.
Type High Precision
Wire Dia. 0.207"
Standards AMS 5688, ASTM A313

Shipping Info:

Ship weight (kg) 0.3546
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishEnd TypeMaterialWire Dia.Outside Dia.Spring RateLoadInitial TensionPkg. Qty.Price
SPEC E02400372250X Extension Spring, 316 Stainless Steel, 2 1/4 Inch Overall Length, 0.24 Inch Outside Dia | CU3PBL 41ML31 E02400372250XPassivated-------1€78.37
SPEC DE0500011000M Extension Spring, Double Loop End Extension, Music Wire, 10 Inch Overall Length, 2 PK | CU3PBM 782EZ8 DE0500011000MOil-------2€52.69
SPEC DE0625011000M Extension Spring, Double Loop End Extension, Music Wire, 10 Inch Overall Length, 2 PK | CU3PBN 782F04 DE0625011000MOil-------2€54.50
SPEC DE0625011200M Extension Spring, Double Loop End Extension, Music Wire, 12 Inch Overall Length, 2 PK | CU3PBP 782F05 DE0625011200MOil-------2€62.08
SPEC DE0500011200M Extension Spring, Double Loop End Extension, Music Wire, 12 Inch Overall Length, 2 PK | CU3PBQ 782EZ9 DE0500011200MOil-------2€51.74
SPEC DE0250010200M Extension Spring, Double Loop End Extension, Music Wire, 2 Inch Overall Length, 2 PK | CU3PBR 782EY5 DE0250010200MOil------1.06 lbf.2€43.34
SPEC DE0375010200M Extension Spring, Double Loop End Extension, Music Wire, 2 Inch Overall Length, 2 PK | CU3PBT 782EZ0 DE0375010200MOil-------2€44.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC E17502077500S Extension Spring, Stainless Steel, 7 1/2 Inch Overall Length, 0.207 Inch Wire Dia
€61.00 /unit