SPEC C04800670620M Compression Spring, 5/8 Inch Length, 0.48 Inch Outside Dia, 15 PK | CU3GVY 54NC01

SPEC C04800670620M Compression Spring, 136.1 lbs/In Stiffness Rate, 26.63 lbs Load Capacity, Carbon Steel, 15PK

Item: CU3GVY Model: C04800670620MCross Ref: 54NC01
7 In Stock

Ships within 2 days via

€45.37 /pkg. of 15
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Compression Spring
Color Gray
Deflection @ Load 0.2"
End Type Closed, Grounded
Finish Plain
Free Length 0.62"
Inner Dia. 0.35"
Load Capacity 26.63 lbs.
Material Carbon Steel
Operating Temp. Range -40°F to +250°F
Outer Dia. 0.48"
Solid Length 0.42"
Spring Rate (stiffness) 136.1 lbs./in.
Type Heavy Duty
Wire Dia. 0.067"
Wire Type Round

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPkg. Qty.Price
SPEC C04800451500M Compression Spring, 1 1/2 Inch Length, 0.48 Inch Outside Dia, 10 PK | CU3EXA 54MZ79 C04800451500MCarbon Steel1.5"0.67"0.48"0.39"0.045"11 lbs./in.9.2 lbs.1-
RFQ
SPEC C04800631500M Compression Spring, 1 1/2 Inch Length, 0.48 Inch Outside Dia, 10 PK | CU3EXB 54NA84 C04800631500MCarbon Steel1.5"0.9"0.48"0.35"0.063"38 lbs./in.23 lbs.1-
RFQ
SPEC C04800421500M Compression Spring, 1 1/2 Inch Length, 0.48 Inch Outside Dia, 10 PK | CU3EXC 54MZ53 C04800421500MCarbon Steel1.5"0.58"0.48"0.4"0.042"8.5 lbs./in.7.8 lbs.1-
RFQ
SPEC C04800741500M Compression Spring, 1 1/2 Inch Length, 0.48 Inch Outside Dia, 10 PK | CU3EXD 54NC67 C04800741500M--------1€35.94
SPEC C04800811500M Compression Spring, 1 1/2 Inch Length, 0.48 Inch Outside Dia, 10 PK | CU3EXE 54NC97 C04800811500M--------1€39.84
SPEC C04800381500M Compression Spring, 1 1/2 Inch Length, 0.48 Inch Outside Dia, 15 PK | CU3EXF 54MZ27 C04800381500M--------1€39.72
SPEC C04800591500M Compression Spring, 1 1/2 Inch Length, 0.48 Inch Outside Dia, 15 PK | CU3EXG 54NA56 C04800591500M--------1€48.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C04800670620M Compression Spring, 136.1 lbs/In Stiffness Rate, 26.63 lbs Load Capacity, Carbon Steel, 15PK
€45.37 /pack