SPEC C04370540750M Compression Spring Music Wire, Precision, 3/4 Inch Length, Oil, Round, 5 PK | CU3XRD 780X31

SPEC C04370540750M Compression Spring, 45.8 lbs/In Stiffness Rate, 15.01 lbs Load Capacity, Carbon Steel

Item: CU3XRD Model: C04370540750MCross Ref: 780X31
7 In Stock

Ships within 2 days via

€30.95 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Music Wire
Deflection @ Load 0.328"
End Type Closed, Grounded
Finish Oil
Free Length 0.75"
Inner Dia. 0.33"
Load @ 50% Free Length 17.18 lbs.
Load Capacity 15.01 lbs.
Material Spring Wire
Operating Temp. Range -40°F to +250°F
Outer Dia. 0.44"
Solid Length 0.42"
Spring Rate (stiffness) 45.8 lbs./in.
Type Precision
Wire Dia. 0.054"
Wire Type Round
Standards AMS 5112, ASTM A228

Shipping Info:

Ship weight (kg) 0.0024
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPkg. Qty.Price
SPEC C04370321500M Compression Spring Music Wire, Precision, 1 1/2 Inch Length, Oil, Round, 5 PK | CU3VYX 780X15 C04370321500M--------5€30.95
SPEC C04370411500M Compression Spring Music Wire, Precision, 1 1/2 Inch Length, Oil, Round, 5 PK | CU3VZM 780X25 C04370411500M--------1€30.95
SPEC C04370541500M Compression Spring Music Wire, Precision, 1 1/2 Inch Length, Oil, Round, 5 PK | CU3WAV 780X35 C04370541500M--------1€30.95
SPEC C04370411250M Compression Spring Music Wire, Precision, 1 1/4 Inch Length, Oil, Round, 5 PK | CU3WCM 780X24 C04370411250M--------1€30.95
SPEC C04370541250M Compression Spring Music Wire, Precision, 1 1/4 Inch Length, Oil, Round, 5 PK | CU3WEA 780X34 C04370541250M--------1€30.95
SPEC C04370321750M Compression Spring Music Wire, Precision, 1 3/4 Inch Length, Oil, Round, 5 PK | CU3WGY 780X16 C04370321750M--------1€30.95
SPEC C04370541750M Compression Spring Music Wire, Precision, 1 3/4 Inch Length, Oil, Round, 5 PK | CU3WHW 780X36 C04370541750M--------1€30.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C04370540750M Compression Spring, 45.8 lbs/In Stiffness Rate, 15.01 lbs Load Capacity, Carbon Steel
€30.95 /unit