SPEC C02500201375M Compression Spring Music Wire, Precision, 1 3/8 Inch Length, Oil, Round, 5 PK | CU3WKC 780W58

SPEC C02500201375M Compression Spring, 1.9 lbs/In Stiffness Rate, 1.71 lbs Load Capacity, Carbon Steel, 5PK

Item: CU3WKC Model: C02500201375MCross Ref: 780W58
7 In Stock

Ships within 2 days via

€26.10 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Music Wire
Deflection @ Load 0.905"
End Type Closed
Finish Oil
Free Length 1 3/8"
Inner Dia. 0.21"
Load @ 50% Free Length 1.3 lbs.
Load Capacity 1.71 lbs.
Material Spring Wire
Operating Temp. Range -40°F to +250°F
Outer Dia. 0.25"
Solid Length 0.47"
Spring Rate (stiffness) 1.9 lbs./in.
Type Precision
Wire Dia. 0.02"
Wire Type Round
Standards AMS 5112, ASTM A228

Shipping Info:

Ship weight (kg) 0.0003
Ship height (cm)2.79
Ship length (cm)3.51
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPkg. Qty.Price
SPEC C02500351500M Compression Spring Music Wire, Precision, 1 1/2 Inch Length, Oil, Round, 5 PK | CU3VYZ 780WA8 C02500351500M--------1€30.95
SPEC C02500201500M Compression Spring Music Wire, Precision, 1 1/2 Inch Length, Oil, Round, 5 PK | CU3WAJ 780W59 C02500201500M--------1€26.10
SPEC C02500201250M Compression Spring Music Wire, Precision, 1 1/4 Inch Length, Oil, Round, 5 PK | CU3WCG 780W57 C02500201250M--------1€26.10
SPEC C02500351250M Compression Spring Music Wire, Precision, 1 1/4 Inch Length, Oil, Round, 5 PK | CU3WDQ 780WA6 C02500351250M--------5€30.95
SPEC C02500301250M Compression Spring Music Wire, Precision, 1 1/4 Inch Length, Oil, Round, 5 PK | CU3WDV 780W89 C02500301250M--------1€29.69
SPEC C02500251130M Compression Spring Music Wire, Precision, 1 1/8 Inch Length, Oil, Round, 5 PK | CU3WEJ 780W68 C02500251130M--------1€29.69
SPEC C02500351750M Compression Spring Music Wire, Precision, 1 3/4 Inch Length, Oil, Round, 5 PK | CU3WHF 780WA9 C02500351750M--------1€30.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C02500201375M Compression Spring, 1.9 lbs/In Stiffness Rate, 1.71 lbs Load Capacity, Carbon Steel, 5PK
€26.10 /pack