SPEC C01880302750M Compression Spring Music Wire, Precision, 2 3/4 Inch Length, Oil, Round, 5 PK | CU3XFN 780VP9

SPEC C01880302750M Compression Spring, 6.8 lbs/In Stiffness Rate, 6.88 lbs Load Capacity, Carbon Steel

Item: CU3XFN Model: C01880302750MCross Ref: 780VP9
7 In Stock

Ships within 2 days via

€29.86 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Music Wire
Deflection @ Load 1.012"
End Type Closed, Grounded
Finish Oil
Free Length 2.75"
Inner Dia. 0.13"
Load @ 50% Free Length 9.35 lbs.
Load Capacity 6.88 lbs.
Material Spring Wire
Operating Temp. Range -40°F to +250°F
Outer Dia. 0.19"
Solid Length 1.74"
Spring Rate (stiffness) 6.8 lbs./in.
Type Precision
Wire Dia. 0.03"
Wire Type Round
Standards AMS 5112, ASTM A228

Shipping Info:

Ship weight (kg) 0.002
Ship height (cm)2.79
Ship length (cm)6.99
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPkg. Qty.Price
SPEC C01880121500M Compression Spring Music Wire, Precision, 1 1/2 Inch Length, Oil, Round, 5 PK | CU3VZN 780VC0 C01880121500M--------1€26.10
SPEC C01880131250M Compression Spring Music Wire, Precision, 1 1/4 Inch Length, Oil, Round, 5 PK | CU3WDW 780VD2 C01880131250M--------1€26.10
SPEC C01880201250M Compression Spring Music Wire, Precision, 1 1/4 Inch Length, Oil, Round, 5 PK | CU3WDY 780VH6 C01880201250M--------1€26.10
SPEC C01880201125M Compression Spring Music Wire, Precision, 1 1/8 Inch Length, 5 PK | CU3WED 780VH5 C01880201125M--------1€26.10
SPEC C01880101750M Compression Spring Music Wire, Precision, 1 3/4 Inch Length, Oil, 5 PK | CU3WFD 780V97 C01880101750M--------1€26.10
SPEC C01880161750M Compression Spring Music Wire, Precision, 1 3/4 Inch Length, Oil, Round, 5 PK | CU3WFY 780VF5 C01880161750M--------1€26.10
SPEC C01880201750M Compression Spring Music Wire, Precision, 1 3/4 Inch Length, Oil, Round, 5 PK | CU3WGD 780VJ0 C01880201750M--------1€26.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01880302750M Compression Spring, 6.8 lbs/In Stiffness Rate, 6.88 lbs Load Capacity, Carbon Steel
€29.86 /unit