SPEC BD015-050 Disc Spring Steel Inside Diameter 0.323 Inch Pk 10 | AF7WDM 22RG18

SPEC BD015-050 Disc Spring Steel Inside Diameter 0.323 Inch Pk 10

Item: AF7WDM Model: BD015-050Cross Ref: 22RG18
7 In Stock

Ships within 2 days via

€40.39 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Disc Spring
Calculated Load @ Flat 697N
Deflection @ Load 0.37 mm
Finish Oil
Load @ Deflection 373N
Material Carbon Steel
Max. Outside Dia. 0.591"
Min. Inside Dia. 0.323"
Overall Height 1 mm
Thickness 0.5 mm
Type Metric Disc Spring
Standards C1074-1075

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.02
Ship length (cm)1.78
Ship width (cm)1.78
HS code7318210090

Product Variants

ProductModelOverall HeightThicknessCalculated Load @ FlatFinishLoad @ DeflectionMaterialPkg. Qty.Price
SPEC BD008-030 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7VXF 22RF79 BD008-030------1€34.21
SPEC BD008-030-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7VXG 22RF80 BD008-030-0032------1€32.56
SPEC BD008-040 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7VXJ 22RF82 BD008-040------1€41.54
SPEC BD008-040-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7VXK 22RF83 BD008-040-0032------1€31.11
SPEC BD006-030 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7WBZ 22RF76 BD006-030------1€31.11
SPEC BD008-020 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7WCA 22RF77 BD008-020------1€39.30
SPEC BD008-020-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7WCB 22RF78 BD008-020-0032------1€31.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC BD015-050 Disc Spring Steel Inside Diameter 0.323 Inch Pk 10
€40.39 /unit