SPEARS VALVES T26504444B44 HDPE Tank, 4 Size, MPT, Inlet Outlet Bolt Cover Vent, 650 Gallon Capacity | BQ3ZJM

SPEARS VALVES T26504444B44 HDPE Tank, 4 Size, MPT, Inlet Outlet Bolt Cover Vent, 650 Gallon Capacity

Item: BQ3ZJM Model: T26504444B44
Limited Availability
€29,930.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Tank
Dia. 48"
Diameter 48"
Height 84"
Material HDPE
Tank Capacity 650 gal.
Type Acid Neutralization Tank

Shipping Info:

Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelDia.Tank CapacityHeightFill Opening Dia.MaterialPrice
SPEARS VALVES T20303434B24 HDPE Tank, 3 Size, MPT, Input Output Bolt Cover Vent, 30 Gallon Capacity | BQ3ZBG T20303434B2418"30 gal.29"-HDPE€5,024.36
SPEARS VALVES T20303434B34 HDPE Tank, 3 Size, MPT, Input Output Bolt Cover Vent, 30 Gallon Capacity | BQ3ZBK T20303434B3418"30 gal.29"-HDPE€5,172.99
RFQ
SPEARS VALVES T20554444B34 HDPE Tank, 4 Size, MPT, Input Output Bolt Cover Vent, 55 Gallon Capacity | BQ3ZBP T20554444B3422"55 gal.36"-HDPE€6,439.47
RFQ
SPEARS VALVES T20554444B44 HDPE Tank, 4 Size, MPT, Input Output Bolt Cover Vent, 55 Gallon Capacity | BQ3ZBQ T20554444B4422"55 gal.36"-HDPE€6,647.56
SPEARS VALVES T21004444B44 HDPE Tank, 4 Size, MPT, Input Output Bolt Cover Vent, 100 Gallon Capacity | BQ3ZBT T21004444B4428"100 gal.42"-HDPE€8,591.91
SPEARS VALVES T21004444B24 HDPE Tank, 4 Size, MPT, Input Output Bolt Cover Vent, 100 Gallon Capacity | BQ3ZBU T21004444B2428"100 gal.42"-HDPE€8,235.19
RFQ
SPEARS VALVES T21004444B34 HDPE Tank, 4 Size, MPT, Input Output Bolt Cover Vent, 100 Gallon Capacity | BQ3ZBV T21004444B3428"100 gal.42"4"HDPE€8,383.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES T26504444B44 HDPE Tank, 4 Size, MPT, Inlet Outlet Bolt Cover Vent, 650 Gallon Capacity
€29,930.04 /unit