SPEARS VALVES P103R-015 Drain Waste Vent Male Trap Adapter, With Nut, Washer, Spigot x Slip, 1-1/2 Size, PVC | BU7HPN

SPEARS VALVES P103R-015 Drain Waste Vent Male Trap Adapter, With Nut, Washer, Spigot x Slip, 1-1/2 Size, PVC

Item: BU7HPN Model: P103R-015
In Stock

Get it by Monday, Sep 29

€5.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Trap Adapter
Joint P103R Trap Adapter - Male With 1-1/2 Plastic Nut & Washer And 1-1/2 x 1-1/4 Washer
O-ring S x SLIP With Plastic Nut
Size 1 1/2"
Type PVC DWV Drain Waste & Vent Fittings

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES P103R-015 Drain Waste Vent Male Trap Adapter, With Nut, Washer, Spigot x Slip, 1-1/2 Size, PVC
€5.23 /unit