SPEARS VALVES 839-420SR Special Reinforced Reducer Bushing, MPT x FPT, Schedule 80, 4 x 2 Size, PVC | BU7NMQ

SPEARS VALVES 839-420SR Special Reinforced Reducer Bushing, MPT x FPT, Schedule 80, 4 x 2 Size, PVC

Item: BU7NMQ Model: 839-420SR
In Stock

Get it by Monday, Sep 29

€89.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Reducer Bushing
Joint Reducer Bushing - Special Reinforced
Material PVC
O-ring MIPT x SR FIPT - Stainless Steel Collar
Schedule SCH80
Size 4" x 2"

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialPrice
SPEARS VALVES 839-248SR Special Reinforced Reducer Bushing, MPT x FPT, Schedule 80, 2 x 3/4 Size, PVC | BU7DPW 839-248SR---€19.60
SPEARS VALVES 839-249SR Special Reinforced Reducer Bushing, MPT x FPT, Schedule 80, 2 x 1 Size, PVC | BU7LWQ 839-249SR---€26.37
SPEARS VALVES 839-209SR Special Reinforced Reducer Bushing, MPT x FPT, Schedule 80, 1-1/2 x 1/2 Size, PVC | BU7NLZ 839-209SR1 1/2" x 1/2"SCH80PVC€17.95
SPEARS VALVES 839-210SR Special Reinforced Reducer Bushing, MPT x FPT, Schedule 80, 1-1/2 x 3/4 Size, PVC | BU7NMA 839-210SR1 1/2" x 3/4"SCH80PVC€17.95
SPEARS VALVES 839-247SR Special Reinforced Reducer Bushing, MPT x FPT, Schedule 80, 2 x 1/2 Size, PVC | BU7NMH 839-247SR2" x 1/2"SCH80PVC€26.37
SPEARS VALVES 839-128SR Special Reinforced Reducer Bushing, MPT x FPT, Schedule 80, 1 x 1/4 Size, PVC | BU7NMK 839-128SR---€12.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 839-420SR Special Reinforced Reducer Bushing, MPT x FPT, Schedule 80, 4 x 2 Size, PVC
€89.92 /unit