SPEARS VALVES 469S-523SR Special Reinforced Clamp Saddle, Double Outlet, FPT, Buna, SS Bolt, 6 x 1/2 Size, PVC | BU6XNL

SPEARS VALVES 469S-523SR Special Reinforced Clamp Saddle, Double Outlet, FPT, Buna, SS Bolt, 6 x 1/2 Size, PVC

Item: BU6XNL Model: 469S-523SR
Limited Availability
€350.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Saddle Clamp
Color White
Construction With Buna N O-Ring Seal & SS Hardware
Joint Clamp On Saddles
Material PVC
O-ring Clamp-On Saddle x SR Thread Double Outlet PVC White
Size 6" x 1/2"
Type Saddles

Product Variants

ProductModelMaterialTypePrice
SPEARS VALVES 469-338SR Clamp Saddle, Double Outlet, FPT, Buna, Zinc Plated Bolt, 3 x 2 Size, PVC | BU6XGE 469-338SRPVCSaddles€78.76
RFQ
SPEARS VALVES 469-417SR Clamp Saddle, Double Outlet, FPT, Buna, Zinc Plated Bolt, 4 x 1 Size, PVC | BU6XGK 469-417SRPVCSaddles€158.99
RFQ
SPEARS VALVES 469-337SR Special Reinforced Clamp Saddle, Double Outlet, FPT, Buna, 3 x 1-1/2 Size, PVC | BU6XGL 469-337SRPVCSaddles€105.92
RFQ
SPEARS VALVES 469-419SR Special Reinforced Clamp Saddle, Double Outlet, FPT, Buna, 4 x 1-1/2 Size, PVC | BU6XGM 469-419SRPVCSaddles€158.99
RFQ
SPEARS VALVES 469-415SR Clamp Saddle, Double Outlet, FPT, Buna, Zinc Plated Bolt, 4 x 1/2 Size, PVC | BU6XGN 469-415SRPVCSaddles€158.99
RFQ
SPEARS VALVES 469-416SR Clamp Saddle, Double Outlet, FPT, Buna, Zinc Plated Bolt, 4 x 3/4 Size, PVC | BU6XGP 469-416SRPVCSaddles€118.23
RFQ
SPEARS VALVES 469-418SR Special Reinforced Clamp Saddle, Double Outlet, FPT, Buna, 4 x 1-1/4 Size, PVC | BU6XGQ 469-418SRPVCSaddles€158.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 469S-523SR Special Reinforced Clamp Saddle, Double Outlet, FPT, Buna, SS Bolt, 6 x 1/2 Size, PVC
€350.53 /unit