SPEARS VALVES 4376-914C Duct Reducer Double Wye, Socket, 24 x 14 Size, CPVC | BU6VHJ

SPEARS VALVES 4376-914C Duct Reducer Double Wye, Socket, 24 x 14 Size, CPVC

Item: BU6VHJ Model: 4376-914C
In Stock

Get it by Monday, Sep 29

€11,893.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Double Reducing Wye
Joint CPVC Wye Double Reducing
O-ring Belled Socket
Size 24" x 14"
Type PVC & CPVC Duct & Fabricated Duct Products

Shipping Info:

Ship weight (kg) 23.094
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 4376-582C Duct Reducer Double Wye, Socket, 8 x 4 Size, CPVC | BU6VDL 4376-582C4376-582C€656.01
SPEARS VALVES 4376-624C Duct Reducer Double Wye, Socket, 10 x 4 Size, CPVC | BU6VDR 4376-624C4376-624C€1,215.30
SPEARS VALVES 4376-626C Duct Reducer Double Wye, Socket, 10 x 6 Size, CPVC | BU6VDV 4376-626C4376-626C€1,073.67
SPEARS VALVES 4376-670C Duct Reducer Double Wye, Socket, 12 x 10 Size, CPVC | BU6VDZ 4376-670C4376-670C€1,262.78
SPEARS VALVES 4376-668C Duct Reducer Double Wye, Socket, 12 x 8 Size, CPVC | BU6VEA 4376-668C4376-668C€1,039.98
SPEARS VALVES 4376-628C Duct Reducer Double Wye, Socket, 10 x 8 Size, CPVC | BU6VED 4376-628C4376-628C€1,127.43
SPEARS VALVES 4376-664C Duct Reducer Double Wye, Socket, 12 x 4 Size, CPVC | BU6VEF 4376-664C4376-664C€1,010.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 4376-914C Duct Reducer Double Wye, Socket, 24 x 14 Size, CPVC
€11,893.49 /unit