SPEARS VALVES 300-100771 Elbow, 60 Deg., Gasket x Spigot, 100 PSI, PIP, 12 Size, PVC | BU6CKX

SPEARS VALVES 300-100771 Elbow, 60 Deg., Gasket x Spigot, 100 PSI, PIP, 12 Size, PVC

Item: BU6CKX Model: 300-100771
In Stock

Get it by Monday, Sep 29

€1,228.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Elbow, 60 Degrees
Joint 60° Elbow (Gasket x Spigot)
O-ring Pressure Rating 100 psi
Size 12"
Type PVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 11.8395
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeJointPrice
SPEARS VALVES 300-100773 Elbow, 60 Deg., Gasket x Spigot, 100 PSI, PIP, 18 Size, PVC | BU6CKU 300-10077318"60° Elbow (Gasket x Spigot)€2,870.86
SPEARS VALVES 300-100768 Elbow, 60 Deg., Gasket x Spigot, 100 PSI, PIP, 6 Size, PVC | BU6CKY 300-1007686"60° Elbow (Gasket x Spigot)€350.16
SPEARS VALVES 300-100770 Elbow, 60 Deg., Gasket x Spigot, 100 PSI, PIP, 10 Size, PVC | BU6CKZ 300-10077010"60° Elbow (Gasket x Spigot)€643.02
SPEARS VALVES 300-100769 Elbow, 60 Deg., Gasket x Spigot, 100 PSI, PIP, 8 Size, PVC | BU6CLA 300-1007698"60° Elbow (Gasket x Spigot)€560.31
SPEARS VALVES 300-100775 Elbow, 60 Deg., Gasket x Spigot, 100 PSI, PIP, 21 Size, PVC | BU6CLB 300-10077521"60° Elbow (Gasket x Spigot)€5,795.26
SPEARS VALVES 300-100772 Elbow, 60 Deg., Gasket x Spigot, 100 PSI, PIP, 15 Size, PVC | BU6CLG 300-10077215"60° Elbow (Gasket x Spigot)€2,510.97
SPEARS VALVES 3024-24023 Elbow, 60 Deg., Gasket x Spigot, 100 PSI, PIP, 24 Size, PVC | BU6DRK 3024-2402324"60° Elbow (Gasket x Spigot)€6,519.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 300-100771 Elbow, 60 Deg., Gasket x Spigot, 100 PSI, PIP, 12 Size, PVC
€1,228.54 /unit