SPEAKMAN VS-122-MB Diverter | CE2BDX

SPEAKMAN VS-122-MB Diverter

Item: CE2BDX Model: VS-122-MB
In Stock

Get it by Monday, Sep 29

€56.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Diverter
Assembly Required No
Drain Included No
Finish Matte Black
Hose Included No
Installation Type Wall Mounted
Massage Feature 0 , No
Number Of Handles 0
Number Of Spray Patterns 0
Rough-in Valve Template Included No
Vandal Resistant No
Warranty Limited Lifetime

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.02
Ship length (cm)4.75
Ship width (cm)4.27
HS code3924905650
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN VS-122-MB Diverter
€56.69 /unit