SOUTHWIRE COMPANY 780942 Reel Stand, 25 x 25 x 25 Inch Size | CG6KVL RM70

SOUTHWIRE COMPANY 780942 RM70 Reel Stand, 25 x 25 x 25 Inch Size

Item: CG6KVL Model: 780942Cross Ref: RM70
In Stock

Get it by Monday, Sep 29

€560.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Reel Stand
Depth 25"
Height 25"
Width 25"

Shipping Info:

Ship weight (kg) 28.8
Ship height (cm)63.5
Ship length (cm)63.5
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelWidthHeightDepthPrice
SOUTHWIRE COMPANY 56824501 Reel Stand, 3000 Lbs Capacity | CG6KUZ MJ707 568245017"37"10"€1,405.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 780942 RM70 Reel Stand, 25 x 25 x 25 Inch Size
€560.66 /unit