SOUTHWIRE COMPANY 59161901 Axle, 60 Inch Size, 6000 lbs Capacity | CG6KVF PJA-02

SOUTHWIRE COMPANY 59161901 PJA-02 Axle, 60 Inch Size, 6000 lbs Capacity

Item: CG6KVF Model: 59161901Cross Ref: PJA-02
In Stock

Get it by Monday, Sep 29

€727.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Axle
Depth 43"
Height 65"
Width 4"

Shipping Info:

Ship weight (kg) 27
Ship height (cm)165.1
Ship length (cm)109.22
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelHeightWidthDepthPrice
SOUTHWIRE COMPANY 58948701 Axle, 72 Inch Size, 6000 lbs Capacity | CG6KVG PJA-01 5894870175"4"-€821.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 59161901 PJA-02 Axle, 60 Inch Size, 6000 lbs Capacity
€727.65 /unit