SOUTHWIRE COMPANY 58724401 Mechanical Conduit Bender, EMT, 3/4 to 1 Inch Size | CG6KHU MB1000

SOUTHWIRE COMPANY 58724401 MB1000 Mechanical Conduit Bender, EMT, 3/4 to 1 Inch Size

Item: CG6KHU Model: 58724401Cross Ref: MB1000
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Conduit Bender
Depth 80"
Height 50"
Width 32"

Shipping Info:

Ship weight (kg) 76.5
Country of OriginUS

Product Variants

ProductModelHeightWidthDepthPrice
SOUTHWIRE COMPANY 64795101 Mechanical Conduit Bender, EMT, 1 to 1-1/4 Inch Size | CG6KHQ MB1250 64795101---€4,789.98
RFQ
SOUTHWIRE COMPANY 58315201 Mechanical Conduit Bender, EMT, 1/2 to 3/4 Inch Size | CG6KHR MB750 58315201---€3,123.42
RFQ
SOUTHWIRE COMPANY 64306901 Mechanical Conduit Bender, EMT, 3/4 to 1 Inch Size | CG6KHT MB1000 64306901---€4,571.67
RFQ
SOUTHWIRE COMPANY 59840701 Mechanical Conduit Bender, IMC, 3/4 to 1 Inch Size | CG6KHV RB1000 5984070150"32"80"€5,622.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 58724401 MB1000 Mechanical Conduit Bender, EMT, 3/4 to 1 Inch Size