SOUTHWIRE COMPANY 56825101 Wire Spool Cart, 52 x 10 x 42 Inch Size | CG6KWN WW530

SOUTHWIRE COMPANY 56825101 WW530 Wire Spool Cart, 52 x 10 x 42 Inch Size

Item: CG6KWN Model: 56825101Cross Ref: WW530
In Stock

Get it by Monday, Sep 29

€1,386.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire Spool Cart
Depth 52"
Height 42"
Width 10"

Shipping Info:

Ship weight (kg) 56.25
Ship height (cm)106.68
Ship length (cm)132.08
Ship width (cm)25.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 56825101 WW530 Wire Spool Cart, 52 x 10 x 42 Inch Size
€1,386.91 /unit