SOUTHWIRE COMPANY 24486306 Building Wire, 14 AWG Wire Size, 1 Conductors, Pink, 2, 500 ft Length, Stranded, Nylon | CP2EGC 4WZE2

SOUTHWIRE COMPANY 24486306 Building Wire, 14 AWG, 1 Conductors, Pink, 2500 ft Length, Stranded, Nylon

Item: CP2EGC Model: 24486306Cross Ref: 4WZE2
In Stock

Get it by Monday, Sep 29

€575.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire
Conductor Design Stranded
Insulation Material PVC
Jacket Color Pink
Jacket Material Nylon
Length 2500 ft.
Nominal Outside Dia. 0.11"
Number Of Conductors 1
Packaging Spool
Stranding 19
Temp. Rating 194°F
Voltage 600V AC
Wire Color Pink

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWire SizeConductor DesignJacket ColorWire ColorLengthNominal Outside Dia.StrandingVoltagePrice
SOUTHWIRE COMPANY 20504702 Building Wire, 1 AWG Wire Size, 1 Conductors, Black, 500 ft Length, Stranded, Nylon, PVC | CP2DWC 5ZG88 205047021 AWG-------€2,211.76
SOUTHWIRE COMPANY 34459801 Building Wire, 1 AWG Wire Size, 1 Conductors, 500 ft Length, Stranded, Nylon, PVC | CP2DWD 4WZR7 344598011 AWG-------€1,835.97
SOUTHWIRE COMPANY 34458001 Building Wire, 1 AWG Wire Size, 1 Conductors, White, 500 ft Length, Stranded, Nylon, PVC | CP2DWE 4WZR6 344580011 AWG-------€1,838.44
SOUTHWIRE COMPANY 20505402 Building Wire, 1/0 AWG Wire Size, 1 Conductors, Black, 500 ft Length, Stranded, Nylon, PVC | CP2DWF 5ZG92 205054021/0 AWG-------€2,655.77
SOUTHWIRE COMPANY 55631502 Building Wire, 1/0 AWG Wire Size, 1 Conductors, Green, 500 ft Length, Stranded, Nylon, PVC | CP2DWG 4WZT1 556315021/0 AWG-------€2,287.26
SOUTHWIRE COMPANY 55877102 Building Wire, 1/0 AWG Wire Size, 1 Conductors, White, 500 ft Length, Stranded, Nylon, PVC | CP2DWH 4WZR9 558771021/0 AWG-------€2,276.88
SOUTHWIRE COMPANY 58022105 Building Wire, 10 AWG Wire Size, 1 Conductors, 1, 250 ft Length, Stranded, Nylon, PVC | CP2DWJ 55CX67 5802210510 AWG-------€813.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 24486306 Building Wire, 14 AWG, 1 Conductors, Pink, 2500 ft Length, Stranded, Nylon
€575.11 /unit