SOUNDTUBE AC-SM31-MP-BK Decorative Junction Box, Black Wall Plate, Wall Plate, Sm31-Ez | CU3CMW 442Z65

SOUNDTUBE AC-SM31-MP-BK Decorative Junction Box, Black Wall Plate, Wall Plate, Sm31-Ez

Item: CU3CMW Model: AC-SM31-MP-BKCross Ref: 442Z65
7 In Stock

Ships within 2 days via

€50.23 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Junction Box
Accessory Type Decorative Junction Box
Features Black Wall Plate
For Use With SM31-EZ
Function Installation
Includes Wall Plate
Nominal Height 2"
Nominal Length 24"
Nominal Width 48"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
SOUNDTUBE AC-SM31-MP-WH Decorative Junction Box, White Wall Plate, Wall Plate, Sm31-Ez | CU3CMU 442Z66 AC-SM31-MP-WHAC-SM31-MP-WH€50.23
SOUNDTUBE AC-SM31-JBOX Junction Box, Single Gang Box, Box, SM31 | CU3CMV 442Z64 AC-SM31-JBOXAC-SM31-JBOX€31.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUNDTUBE AC-SM31-MP-BK Decorative Junction Box, Black Wall Plate, Wall Plate, Sm31-Ez
€50.23 /unit