SOUNDTUBE AC-SM1001P-C Corner Mount Bracket, Corner Mount, Installation Bracket, Sm1001P | CV4LJH 442Z62

SOUNDTUBE AC-SM1001P-C Corner Mount Bracket, Corner Mount, Installation Bracket

Item: CV4LJH Model: AC-SM1001P-CCross Ref: 442Z62
7 In Stock

Ships within 2 days via

€103.07 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Corner Bracket
Accessory Type Corner Mount Bracket
Features Corner Mount
For Use With SM1001P
Function Installation
Includes Installation Bracket
Nominal Height 2"
Nominal Length 24"
Nominal Width 48"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUNDTUBE AC-SM1001P-C Corner Mount Bracket, Corner Mount, Installation Bracket
€103.07 /unit