SOUNDTUBE AC-LA8-BACK-BK Bent Back Plate, Metal, Zinc Screws, LA8 Series | CU3CND 442Z32

SOUNDTUBE AC-LA8-BACK-BK Bent Back Plate

Item: CU3CND Model: AC-LA8-BACK-BKCross Ref: 442Z32
7 In Stock

Ships within 2 days via

€60.31 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Back Plate
Accessory Type Bent Back Plate
Features Metal
For Use With LA8 Series
Function Installation
Includes Zinc Screws
Nominal Height 2"
Nominal Length 24"
Nominal Width 48"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
SOUNDTUBE AC-LA8-FLY-WH Fly Point Plates, Metal, Zinc Screws | CU3CNE 442Z34 AC-LA8-FLY-WHAC-LA8-FLY-WH€182.05
SOUNDTUBE AC-LA8-FLY-BK Fly Point Plates, Metal, Zinc Screws | CU3CNF 442Z33 AC-LA8-FLY-BKAC-LA8-FLY-BK€182.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUNDTUBE AC-LA8-BACK-BK Bent Back Plate
€60.31 /unit