SOUNDTUBE AC-FE1 Forged Eyebolt | CV4MEN 442Z18

SOUNDTUBE AC-FE1 Forged Eyebolt

Item: CV4MEN Model: AC-FE1Cross Ref: 442Z18
7 In Stock

Ships within 2 days via

€20.83 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Eyebolt
Accessory Type Forged Eyebolt
Features Forged Steel
Function Installation
Includes Only Eyebolt
Nominal Height 2"
Nominal Length 24"
Nominal Width 48"

Shipping Info:

Ship weight (kg) 2.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUNDTUBE AC-FE1 Forged Eyebolt
€20.83 /unit