SOLIDDRIVE AC-SA202-RMA Rack Mount Adapter, Rack Plate, Rack Plate | CU3CHE 442Z51

SOLIDDRIVE AC-SA202-RMA Rack Mount Adapter, Rack Plate, Rack Plate

Item: CU3CHE Model: AC-SA202-RMACross Ref: 442Z51
7 In Stock

Ships within 2 days via

€58.45 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Mount Adapter
Accessory Type Rack Mount Adapter
Features Rack Plate
For Use With SA202
Function Installation
Includes Rack Plate
Nominal Height 2"
Nominal Length 24"
Nominal Width 48"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLIDDRIVE AC-SA202-RMA Rack Mount Adapter, Rack Plate, Rack Plate
€58.45 /unit