SOLBERG CSL?848?101HCB SOLBERG CSL?848?101HCB | CX3YKD

SOLBERG CSL-848-101HCB Inlet Vacuum Filter, Right Angle, 1 Inch Size

Item: CX3YKD Model: CSL-848-101HCB
In Stock

Get it by Monday, Sep 29

€144.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Inlet Vacuum Filter
Color Black
Connection Type BSPP
Dim A 171.45 mm
Dim B 104.65 mm
Dim C 186.18 mm
Dim D 114.3 mm
Dim E 133.35 mm
Finish Powder Coated
Flow 68 cu. m/hr.
Inlet Size 1"
Media Paper
Micron Rating 2 µm
Outlet Size 1"
Replacement Element 848
Selector Connection Type Threaded

Shipping Info:

Ship weight (kg) 2.241
Ship height (cm)17.09
Ship length (cm)18.59
Ship width (cm)18.59
Country of OriginUS

Product Variants

ProductModelOutlet SizePrice
SOLBERG CSL-235P-300 Inlet Filter 3 Inch Mnpt 300 Max Cfm | AD2QPY 3TLE6 CSL-235P-300-€1,388.48
SOLBERG CSL-335P-300 Inlet Filter 3 Inch Mnpt 300 Max Cfm | AD2QPZ 3TLE7 CSL-335P-300-€1,496.00
SOLBERG CSL-235P-400 Inlet Filter 4 Inch Mnpt 520 Max Cfm | AD2QQA 3TLE8 CSL-235P-400-€1,463.28
SOLBERG CSL-335P-400 Inlet Filter 4 Inch Mnpt 520 Max Cfm | AD2QQB 3TLE9 CSL-335P-400-€1,566.12
SOLBERG CSL-245P-500 Inlet Filter 5 Inch Mnpt 800 Max Cfm | AD2QQC 3TLF1 CSL-245P-500-€2,127.12
SOLBERG CSL-345P-500 Inlet Filter 5 Inch Mnpt 800 Max Cfm | AD2QQD 3TLF2 CSL-345P-500-€2,229.98
SOLBERG CSL-275P-600 Inlet Filter 6 Inch Mnpt 1100 Max Cfm | AD2QQE 3TLF3 CSL-275P-600-€2,290.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLBERG CSL-848-101HCB Inlet Vacuum Filter, Right Angle, 1 Inch Size
€144.93 /unit