Flat Shipping
Flat Shipping at

SOLARTECH POWER CBL-MC4-30 Connector MC4 20A 12AWG Male and Female PR

Item: AF8GGD Model: CBL-MC4-30Cross Ref: 26KH82
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Connector
Contact Material Copper
Housing Color Black
Housing Material Plastic
Male/female Female, Male

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)8
Ship length (cm)30
Ship width (cm)30
HS code8541900000

Product Variants

ProductModelWire SizePrice
SOLARTECH POWER CON-MC-N Connector MC4 20A Male and Female PR | AB8LEB 26KH80 CON-MC-N--
RFQ
SOLARTECH POWER CBL-MC4-15 Connector MC4 20A 12AWG Male and Female PR | AF8GGE 26KH83 CBL-MC4-1512 AWG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLARTECH POWER CBL-MC4-30 Connector MC4 20A 12AWG Male and Female PR