SNYDER INDUSTRIES PB2 Asm Insulated Bin 24 Inch Length x 30 Inch Width Polar Blue | AF6XXF 20PF44

SNYDER INDUSTRIES PB2 Asm Insulated Bin 24 Inch Length x 30 Inch Width Polar Blue

Item: AF6XXF Model: PB2Cross Ref: 20PF44
In Stock

Get it by Monday, Sep 29

€998.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item ASM Insulated Bin
Collapsible Yes
Color Blue
Finish Unfinished
Folded Depth 24"
Folded Height 21"
Folded Length 24"
Folded Width 30"
Fork Pockets Yes
Inside Height 14"
Inside Length 21"
Inside Width 11"
Load Capacity 2000 lbs.
Material Plastic
Mobility Stationary
Outside Height 21"
Outside Length 24"
Outside Width 30"
Overall Height 21"
Overall L X W X H 24" x 30" x 21"
Overall Lxwxh 24" x 30" x 21"
Overall Width 30"
Shape Rectangular
Volume 2 cu. ft.

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)60.96
Ship length (cm)76.2
Ship width (cm)53.34
HS code3923900000

Product Details:

    • Fork Entry (2-Way Entry)

Product Variants

ProductModelOverall WidthOverall LengthOverall HeightFolded HeightFolded WidthFolded DepthMobilityFork EntryPrice
SNYDER INDUSTRIES PB5 Asm Insulated Bin 37 Inch Length x 30 Inch Width Polar Blue | AF7DGZ 20WT12 PB530"37"18"18"30"37"--€1,328.02
SNYDER INDUSTRIES PB11HL Asm Insulated Bin 36 Inch Length x 42 Inch Width Polar Blue | AF7DHA 20WT13 PB11HL28"42"28"28"42"36"Stationary2-Way Entry€1,946.64
SNYDER INDUSTRIES PB11HLC Asm Insulated Bin 40 Inch Length x 42 Inch Width Polar Blue | AF7DHB 20WT14 PB11HLC28"42"28"28"42"40"Stationary2-Way Entry€1,901.16
SNYDER INDUSTRIES PB11DXX Asm Insulated Bin 39-7/16 In Length x 43 In W | AF7DHC 20WT15 PB11DXX27 1/2"43"39 1/2"27 1/2"43"39 1/2"Mobile2-Way Entry€2,166.12
SNYDER INDUSTRIES PB30 Asm Insulated Bin 43 In Length x 49-1/2 Inch W | AF7DHD 20WT16 PB3043"49"43"43 1/2"49 1/2"43"Stationary4-Way Entry€2,271.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SNYDER INDUSTRIES PB2 Asm Insulated Bin 24 Inch Length x 30 Inch Width Polar Blue
€998.90 /unit