SNAP-LOC GR-CPPP1I-PU Ratchet Strap System Pro 1, Length 16 Feet, Capacity 3000 Lbs

Item: AA7FXC Model: GR-CPPP1I-PU
In Stock

Get it by Monday, Sep 29

€143.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Logistic Ratchet Strap System Pro 1
Assembly Strength 4400 lbs.
Body Material Polyester
Color Red
Fitting Style Spring E Track
Hardware Material Steel
Length 16 ft.
Width 2"
Working Load Limit 1467 lbs.

Shipping Info:

Ship weight (kg) 3.735
Ship height (cm)11.94
Ship length (cm)23.37
Ship width (cm)20.07
HS code8302303060
Country of OriginUS

Product Variants

ProductModelWidthLengthWorking Load LimitOverall LengthMaterialBreaking StrengthPkg. Qty.Price
SNAP-LOC GR-CPRATI-PU Logistic Ratchet Strap System, Length 16 Feet, Break Strength 3000 Lbs | AA7FXF 15X234 GR-CPRATI-PU---16 ft.--1-
RFQ
SNAP-LOC GR-CPRATPI-PU Ratchet Strap System Plus, Lenght 16 Feet, Capacity 3000 Lbs | AA7FXG 15X235 GR-CPRATPI-PU---16 ft.--1-
RFQ
SNAP-LOC SLCERBA Logistic Ratchet Strap System, Truck/Trailer, Length 16 Feet, Zinc Plated | CE8UJF SLCERBA2"1 1/2"1467 lbs., 1000 lbs.-Polyester, Steel1.467 lbs.1€43.20
SNAP-LOC SLCERBP Logistic Ratchet Strap System, Truck/Trailer, Length 16 Feet, 6 Pack | CE8UJG SLCERBP2"1 1/2"1467 lbs., 1000 lbs.-Polyester, Steel1.467 lbs.6€91.33
SNAP-LOC SLCERBPP Logistic Ratchet Strap System With Ring Hook, Truck/Trailer, Length 16 Feet, 6 Pack | CE8UJH SLCERBPP2"1 1/2"1467 lbs., 1000 lbs.-Polyester, Steel1.467 lbs.6€122.19
SNAP-LOC SLCETSR Logistic Ratchet Strap System With Ratchet, Length 16 Feet | CE8UJL SLCETSR2"1 1/2"1467 lbs., 1000 lbs.-Polyester, Steel1.467 lbs.1€43.20
SNAP-LOC SLCERBA-C Logistic Ratchet Strap System, Truck/Trailer, Length 16 Feet | CE8UKR SLCERBA-C7 1/2"6 1/2"1467 lbs., 1000 lbs.-Polyester, Steel1.467 lbs.1-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SNAP-LOC GR-CPPP1I-PU Ratchet Strap System Pro 1, Length 16 Feet, Capacity 3000 Lbs
€143.92 /unit