Flat Shipping
Flat Shipping at

SNAP-LOC GR-AL10-PU E Strap Coupling, Load Capacity 3000 Lbs, 10 Pack | AA7FWU 15X211

SNAP-LOC GR-AL10-PU E Strap Coupling, Load Capacity 3000 Lbs, 10PK

Item: AA7FWU Model: GR-AL10-PUCross Ref: 15X211
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.88 /pkg. of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item E-Strap Coupling
Depth 1"
Finish Zinc Plated
Length 4 1/2"
Material Steel
Working Load Limit 1000 lbs.

Shipping Info:

Ship weight (kg) 1.8225
Ship height (cm)6.35
Ship length (cm)13.72
Ship width (cm)17.02
HS code8302303060
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
SNAP-LOC GR-AL-PU E Strap Coupling, Load Capacity 3000 Lbs | AA7FWT 15X210 GR-AL-PUGR-AL-PU1€15.24

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SNAP-LOC GR-AL10-PU E Strap Coupling, Load Capacity 3000 Lbs, 10PK
€153.88 /pack