SMITH-COOPER S1034SO010N Slip On Flange Forged 1 Inch 304 Stainless Steel | AD8BZP 4HVP6

SMITH COOPER INTERNATIONAL S1034SO010N Slip On Flange Forged 1 Inch 304 Stainless Steel

Item: AD8BZP Model: S1034SO010NCross Ref: 4HVP6
7 In Stock

Ships within 2 days via

€91.52 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Slip-On Flange
Body Material Stainless Steel
Class Class 300
Connection Type Slip On
Grade 304
Max. Pressure 300 psi
Max. Steam Pressure 300 psi
Number Of Holes 4
Outside Dia. 4 7/8"
Pipe Size 1"

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)3.05
Ship length (cm)12.7
Ship width (cm)12.7
HS code7307215000
Country of OriginCN

Product Variants

ProductModelOverall LengthSpecific Fitting ShapePrice
SMITH-COOPER S1034SO004N Slip On Flange Forged 1/2 Inch 304 Stainless Steel | AD8BZM 4HVP4 S1034SO004N7/8"Slip On Flange€89.77
SMITH-COOPER S1034SO012N Slip On Flange Forged 1 1/4 Inch 304 Stainless Steel | AD8BZQ 4HVP7 S1034SO012N1 1/16"Slip On Flange€147.67
SMITH-COOPER S1034SO014N Slip On Flange Forged 1 1/2 Inch 304 Stainless Steel | AD8BZR 4HVP8 S1034SO014N1 3/16"Slip On Flange€144.79
SMITH-COOPER S1034SO020N Slip On Flange Forged 2 Inch 304 Stainless Steel | AD8BZT 4HVP9 S1034SO020N1 5/16"Slip On Flange€162.69
SMITH-COOPER S1034SO024N Slip On Flange Forged 2 1/2 Inch 304 Stainless Steel | AD8BZU 4HVR1 S1034SO024N1 1/2"Slip On Flange€273.58
SMITH-COOPER S1034SO030N Slip On Flange Forged 3 Inch 304 Stainless Steel | AD8BZV 4HVR2 S1034SO030N1 11/16"Slip On Flange€273.89
SMITH-COOPER S1034SO040N Slip On Flange Forged 4 Inch 304 Stainless Steel | AD8BZW 4HVR3 S1034SO040N1 7/8"Slip On Flange€338.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH COOPER INTERNATIONAL S1034SO010N Slip On Flange Forged 1 Inch 304 Stainless Steel
€91.52 /unit