SMALLEY WHM-375-S02 Spiral Retaining Ring, Internal Dia. 3-3/4 Inch | AE3NCA 5EE90

SMALLEY WHM-375-S02 Retaining Ring, Internal, Spiral, 0.111 Inch Thk, 3.974 Inch Grv Dia., SS

Item: AE3NCA Model: WHM-375-S02Cross Ref: 5EE90
7 In Stock

Ships within 2 days via

€48.43 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Spiral Retaining Ring
Finish Plain
Fits Groove Depth 0.112"
Fits Groove Dia. 3.974"
Fits Groove Width 0.12"
Free Inside Dia. 3.75"
Free Outside Dia. 4.002"
Grade Grade 18-8
Groove Dia. Tolerance -0.006" to +0.006"
Groove Width Tolerance 0" to 0.005"
Load Capacity Not Rated
Material Stainless Steel
Retaining Ring Style Spiral
System Of Measurement Imperial
Tensile Strength 155000 psi
Thickness 0.111"
Thickness Tolerance -0.003" to +0.003"
Type Internal

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.28
Ship length (cm)10.17
Ship width (cm)10.17
HS code7318240000
Country of OriginUS

Product Variants

ProductModelSystem Of MeasurementTypeMaterialThicknessFree Inside Dia.Free Outside Dia.Load CapacityFinishPkg. Qty.Price
SMALLEY WHM-25-S02 Spiral Retaining Ring, Internal Dia. 1/4 Inch, 10Pk | AE3NAC 5EE26 WHM-25-S02--------10€16.18
SMALLEY WHM-31-S02 Retaining Ring, Internal Dia. 5/16 Inch, 10Pk | AE3NAE 5EE28 WHM-31-S02--------10€16.18
SMALLEY WHM-37-S02 Spiral Retaining Ring, Internal Dia. 3/8 Inch, 10Pk | AE3NAF 5EE30 WHM-37-S02--------10€14.96
SMALLEY WHM-43-S02 Retaining Ring, Internal Dia. 7/16 Inch, 10Pk | AE3NAG 5EE32 WHM-43-S02--------10€16.33
SMALLEY WHM-50-S02 Spiral Retaining Ring, Internal Dia. 1/2 Inch, 10Pk | AE3NAH 5EE34 WHM-50-S02--------10€15.35
SMALLEY WHM-62-S02 Spiral Retaining Ring, Internal Dia. 5/8 Inch, 10Pk | AE3NAJ 5EE36 WHM-62-S02--------10€16.98
SMALLEY WHM-75-S02 Spiral Retaining Ring, Internal Dia. 3/4 Inch, 10Pk | AE3NAK 5EE38 WHM-75-S02--------10€17.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMALLEY WHM-375-S02 Retaining Ring, Internal, Spiral, 0.111 Inch Thk, 3.974 Inch Grv Dia., SS
€48.43 /unit