SMALLEY WHM-125-S02 Retaining Ring, Internal Dia. 1-1/4 Inch, 5Pk | AE3NAU 5EE51

SMALLEY WHM-125-S02 Retaining Ring, Internal, Spiral, 0.05 Inch Thk, 1.33 Inch Grv Dia., SS, 5PK

Item: AE3NAU Model: WHM-125-S02Cross Ref: 5EE51
7 In Stock

Ships within 2 days via

€15.84 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Spiral Retaining Ring
Finish Plain
Fits Groove Depth 0.04"
Fits Groove Dia. 1.33"
Fits Groove Width 0.056"
Free Inside Dia. 1.25"
Free Outside Dia. 1.339"
Grade Grade 18-8
Groove Dia. Tolerance -0.004" to +0.004"
Groove Width Tolerance 0" to 0.004"
Load Capacity Not Rated
Material Stainless Steel
Retaining Ring Style Spiral
System Of Measurement Imperial
Tensile Strength 185000 psi
Thickness 0.05"
Thickness Tolerance -0.002" to +0.002"
Type Internal

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.13
Ship length (cm)3.4
Ship width (cm)3.4
HS code7318240000
Country of OriginUS

Product Variants

ProductModelSystem Of MeasurementTypeMaterialThicknessFree Inside Dia.Free Outside Dia.Load CapacityFinishPkg. Qty.Price
SMALLEY WHM-25-S02 Spiral Retaining Ring, Internal Dia. 1/4 Inch, 10Pk | AE3NAC 5EE26 WHM-25-S02--------10€16.18
SMALLEY WHM-31-S02 Retaining Ring, Internal Dia. 5/16 Inch, 10Pk | AE3NAE 5EE28 WHM-31-S02--------10€16.18
SMALLEY WHM-37-S02 Spiral Retaining Ring, Internal Dia. 3/8 Inch, 10Pk | AE3NAF 5EE30 WHM-37-S02--------10€14.96
SMALLEY WHM-43-S02 Retaining Ring, Internal Dia. 7/16 Inch, 10Pk | AE3NAG 5EE32 WHM-43-S02--------10€16.33
SMALLEY WHM-50-S02 Spiral Retaining Ring, Internal Dia. 1/2 Inch, 10Pk | AE3NAH 5EE34 WHM-50-S02--------10€15.35
SMALLEY WHM-62-S02 Spiral Retaining Ring, Internal Dia. 5/8 Inch, 10Pk | AE3NAJ 5EE36 WHM-62-S02--------10€16.98
SMALLEY WHM-75-S02 Spiral Retaining Ring, Internal Dia. 3/4 Inch, 10Pk | AE3NAK 5EE38 WHM-75-S02--------10€17.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMALLEY WHM-125-S02 Retaining Ring, Internal, Spiral, 0.05 Inch Thk, 1.33 Inch Grv Dia., SS, 5PK
€15.84 /pack