SMALLEY WHM-100 Spiral Retaining Ring, Internal Dia. 1 Inch, 10Pk | AE3MHM 5EA87

SMALLEY WHM-100 Retaining Ring, Internal, Spiral, 0.042 Inch Thk, 1.066 Inch Grv Dia., Steel, 10PK

Item: AE3MHM Model: WHM-100Cross Ref: 5EA87
7 In Stock

Ships within 2 days via

€21.29 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Spiral Retaining Ring
Finish Plain
Fits Groove Depth 0.033"
Fits Groove Dia. 1.066"
Fits Groove Width 0.046"
Free Inside Dia. 1"
Free Outside Dia. 1.08"
Groove Dia. Tolerance -0.003" to +0.003"
Groove Width Tolerance 0" to 0.003"
Groove Yield Strength 2330 lbs.
Load Capacity Not Rated
Material Steel
Retaining Ring Style Spiral
Ring Radial Wall 0.085"
Ring Shear Strength 6070 lbs.
System Of Measurement Imperial
Tensile Strength 221000 psi
Thickness 0.042"
Thickness Tolerance -0.002" to +0.002"
Type Internal

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.11
Ship length (cm)2.74
Ship width (cm)2.74
HS code7318240000
Country of OriginUS

Product Variants

ProductModelSystem Of MeasurementTypeMaterialThicknessFree Inside Dia.Free Outside Dia.Load CapacityFinishPkg. Qty.Price
SMALLEY WHM-31 Retaining Ring, Internal Dia. 5/16 Inch, 25Pk | AE3MHC 5EA73 WHM-31--------25€22.56
SMALLEY WHM-37 Spiral Retaining Ring, Internal Dia. 3/8 Inch, 25Pk | AE3MHD 5EA75 WHM-37--------25€24.17
SMALLEY WHM-43 Retaining Ring, Internal Dia. 7/16 Inch, 25Pk | AE3MHE 5EA77 WHM-43--------25€18.16
SMALLEY WHM-50 Spiral Retaining Ring, Internal Dia. 1/2 Inch, 25Pk | AE3MHF 5EA79 WHM-50--------25€16.20
SMALLEY WHM-62 Spiral Retaining Ring, Internal Dia. 5/8 Inch, 25Pk | AE3MHH 5EA81 WHM-62--------25€16.99
SMALLEY WHM-75 Spiral Retaining Ring, Internal Dia. 3/4 Inch, 25Pk | AE3MHK 5EA83 WHM-75--------25€17.73
SMALLEY WHM-87 Spiral Retaining Ring, Internal Dia. 7/8 Inch, 10Pk | AE3MHL 5EA85 WHM-87--------10€19.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMALLEY WHM-100 Retaining Ring, Internal, Spiral, 0.042 Inch Thk, 1.066 Inch Grv Dia., Steel, 10PK
€21.29 /pack