SLUGGER S6250C Annular Cutter M42 5/8 Diameter 1 D | AE2DLX 4WNJ7

SLUGGER S6250C Annular Cutter M42 5/8 Diameter 1 D

Item: AE2DLX Model: S6250CCross Ref: 4WNJ7
7 In Stock

Ships within 2 days via

€78.45 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Annular Cutter
Cutting Depth 1"
Diameter 5/8"
Shank Dia. 3/4"

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)6.6
Ship length (cm)3.56
Ship width (cm)3.05
HS code8207504060
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentStack Cut TeethCutting DepthShank Dia.Primary Material ApplicationPilot Pin IncludedDiameterPrice
SLUGGER SL437C Annular Cutter M42 7/16 Diameter 2 D | AD8MBA 4KYH2 SL437C-Yes--SteelNo-€78.58
SLUGGER SL500C Annular Cutter M42 1/2 Diameter 2 D | AD8MBB 4KYH3 SL500C-Yes--SteelNo-€86.02
SLUGGER SL562C Annular Cutter M42 9/16 Diameter 2 D | AD8MBC 4KYH4 SL562C-Yes--SteelNo-€98.22
SLUGGER SL625C Annular Cutter M42 5/8 Diameter 2 D | AD8MBD 4KYH5 SL625C0.625Yes--SteelNo-€105.19
SLUGGER SL687C Annular Cutter M42 11/16 Diameter 2 D | AD8MBE 4KYH6 SL687C-Yes--SteelNo-€116.73
SLUGGER SL750C Annular Cutter M42 3/4 Diameter 2 D | AD8MBF 4KYH7 SL750C-Yes--SteelNo-€129.97
SLUGGER SL812C Annular Cutter M42 13/16 Diameter 2 D | AD8MBG 4KYH8 SL812C-Yes--SteelNo-€136.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLUGGER S6250C Annular Cutter M42 5/8 Diameter 1 D
€78.45 /unit