SLUGGER S2000TN Annular Cutter 2 inch | AF6KGW 19TG20

SLUGGER S2000TN Annular Cutter 2 inch

Item: AF6KGW Model: S2000TNCross Ref: 19TG20
7 In Stock

Ships within 2 days via

€316.63 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Annular Cutter
Cutting Depth 1"
Diameter 2"
Finish Tin
Shank Dia. 3/4"
Type HSS Titanium Nitride Coated

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)11.43
Ship length (cm)4.45
Ship width (cm)12.7
HS code8207504060

Product Variants

ProductModelDecimal EquivalentCutting DepthPilot Pin IncludedPrimary Material ApplicationDiameterShank Dia.FinishStack Cut TeethPrice
SLUGGER S5625TN Annular Cutter 9/16 inch | AF6KFZ 19TF89 S5625TN--NoSteel---Yes€79.03
SLUGGER S9375TN Annular Cutter 15/16 inch | AF6KGC 19TF95 S9375TN0.9375-NoSteel---Yes€115.86
SLUGGER S1125TN Annular Cutter 1-1/8 inch | AF6KGF 19TG01 S1125TN--NoSteel---Yes€129.64
SLUGGER S1250TN Annular Cutter 1-1/4 inch | AF6KGH 19TG04 S1250TN--NoSteel---Yes€138.35
SLUGGER S1312TN Annular Cutter 1-5/16 inch | AF6KGJ 19TG06 S1312TN-1"--1.312"3/4"Tin-€153.69
SLUGGER S1375TN Annular Cutter 1-3/8 inch | AF6KGK 19TG07 S1375TN--NoSteel---Yes€188.17
SLUGGER S1437TN Annular Cutter 1-7/16 inch | AF6KGL 19TG09 S1437TN-1"--1.437"3/4"Tin-€222.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLUGGER S2000TN Annular Cutter 2 inch
€316.63 /unit