SLOAN 3911695 Manual Flushometer, 8 3/4 Ldim Flush Rate | BR3VTW

SLOAN 3911695 ROYAL 152-3.5-8-3/4-LDIM-L3 Water Closet Flushometer, Manual, 3.5 gpf, RB Finish, Rear Spud, Single Flush

Item: BR3VTW Model: 3911695Cross Ref: ROYAL 152-3.5-8-3/4-LDIM-L3
In Stock

Get it by Monday, Sep 29

€245.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Water Closet Flushometer
Valve Design Diaphragm

Shipping Info:

Ship weight (kg) 4.8645
Ship height (cm)11.43
Ship length (cm)22.23
Ship width (cm)23.11
Country of OriginUS

Product Variants

ProductModelMPNPrice
SLOAN 3911910 Manual Flushometer, 6 3/4 Ldim Flush Rate | BP7XAX 39119103911910€254.43
SLOAN 3411610 Manual Flushometer, 3 3/4 Ldim Flush Rate | BP7YAU 34116103411610€215.56
SLOAN 3411643 Manual Flushometer, 6 3/4 Ldim Flush Rate | BP7YAV 34116433411643€262.48
SLOAN 3411623 Manual Flushometer, 4 3/4 Ldim Flush Rate | BP7YAW 34116233411623€251.76
SLOAN 3411670 Manual Flushometer, 12 3/4 Ldim Flush Rate | BP7YBC 34116703411670€321.19
SLOAN 3911912 Manual Flushometer, 3 3/4 Ldim Flush Rate | BP8CGQ 39119123911912€196.42
SLOAN 3911917 Manual Flushometer, 11 3/4 Ldim Flush Rate | BP8CGY 39119173911917€250.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3911695 ROYAL 152-3.5-8-3/4-LDIM-L3 Water Closet Flushometer, Manual, 3.5 gpf, RB Finish, Rear Spud, Single Flush
€245.85 /unit