SLOAN 3790085 Single-Flush Sensor Exposed Flushometer, Battery, Polished Chrome | BT2VBD

SLOAN 3790085 8186-0.25 Sensor Urinal Flushometer, 0.25 gpf, PC Finish, Top Spud, Single Flush, Battery

Item: BT2VBD Model: 3790085Cross Ref: 8186-0.25
In Stock

Get it by Monday, Sep 29

€482.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sensor Urinal Flushometer
Valve Design Diaphragm

Shipping Info:

Ship weight (kg) 3.762
Ship height (cm)13.34
Ship length (cm)35.86
Ship width (cm)30.15
Country of OriginUS

Product Variants

ProductModelGallons Per FlushPrice
SLOAN 3790012 Single-Flush Sensor Exposed Flushometer, Battery, Polished Chrome | BQ6AUW 3790012-€482.10
SLOAN 3790013 Single-Flush Sensor Exposed Flushometer, Battery, Polished Chrome | BQ6AUZ 37900131 GPF€482.10
SLOAN 3790018 Single-Flush Sensor Exposed Flushometer, Battery, Polished Chrome | BQ6AVB 3790018-€507.54
SLOAN 3790026 Single-Flush Sensor Exposed Flushometer, Battery, 15 to 100 psi, Polished Chrome | BQ6AVF 3790026-€561.69
SLOAN 3790019 Single-Flush Sensor Exposed Flushometer, Polished Chrome | BQ6AVG 3790019-€507.54
SLOAN 3250301 Single-Flush Manual Exposed Flushometer, Polished Chrome | BR2HQH 3250301-€616.28
SLOAN 3790068 Sensor Flushometer, 0.5 Gpf Flow Rate | BT2RZM 37900680.5 GPF€482.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3790085 8186-0.25 Sensor Urinal Flushometer, 0.25 gpf, PC Finish, Top Spud, Single Flush, Battery
€482.10 /unit