SLOAN 3712636 Manual Flushometer | BT2HGL

SLOAN 3712636 Manual Flushometer

Item: BT2HGL Model: 3712636
In Stock

Get it by Monday, Sep 29

€289.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Manual Flushometer

Shipping Info:

Ship weight (kg) 3.0861
Ship height (cm)11.43
Ship length (cm)24.77
Ship width (cm)23.11

Product Variants

ProductModelValve DesignGallons Per FlushRough-inSpud CouplingInlet SizePressure RangePrice
SLOAN 3911900 Manual Flushometer, 6 3/4 Ldim Flush Rate | BP7XAG 3911900------€301.92
SLOAN 3911899 Manual Flushometer, 5 3/4 Ldim Flush Rate | BP7XAK 3911899------€252.09
SLOAN 3911904 Manual Flushometer, 6 3/4 Ldim Flush Rate | BP7XAM 3911904------€506.95
SLOAN 3911907 Manual Flushometer, 6 3/4 Ldim Flush Rate | BP7XAR 3911907------€265.15
SLOAN 3911903 Manual Flushometer, 11 3/4 Ldim Flush Rate | BP7XAT 3911903------€284.13
SLOAN 3911931 Manual Flushometer, 5 3/4 Ldim Flush Rate | BP7XBF 3911931------€277.60
SLOAN 3710001 Manual Flushometer | BP7XGL 3710001------€844.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3712636 Manual Flushometer
€289.71 /unit