SLOAN 3346099 Faucet/Soap Dispenser Combo | BQ6QMV

SLOAN 3346099 Faucet/Soap Dispenser Combo

Item: BQ6QMV Model: 3346099
In Stock

Get it by Monday, Sep 29

€813.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Soap Dispenser

Shipping Info:

Ship weight (kg) 8.7975
Ship height (cm)8.89
Ship length (cm)30.48
Ship width (cm)28.89

Product Variants

ProductModelColorFinishOverall HeightSpout LengthRefill SizeOverall WidthMaterialOperation ModePrice
SLOAN 5700500 Manual Wall Mnt Foam Soap | BQ4RHH 5700500--------€12.08
SLOAN 3346050 Battery Soap Dispenser | BQ6QLK 3346050-Polished Chrome------€442.60
SLOAN 3346081 Basys Style Soap Kit | BQ6QMB 3346081-Brushed Nickel------€744.58
SLOAN 3346080 Basys Style Foaming Soap Kit | BQ6QMD 3346080-Polished Chrome------€572.81
SLOAN 3346082 Basys Style Soap Kit | BQ6QME 3346082-Brushed Stainless Steel------€744.58
SLOAN 3346083 Basys Style Soap Kit | BQ6QMF 3346083-Polished Brass------€744.58
SLOAN 3346087 Soap Dispenser With Soap | BQ6QMG 3346087-Polished Chrome------€537.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3346099 Faucet/Soap Dispenser Combo
€813.71 /unit