SLOAN 3011290 Manual Flushometer, 11-3/4 Ldim Flush Rate | BQ9CNQ

SLOAN 3011290 ROYAL 142-3.5-11-3/4-LDIM Water Closet Flushometer, Manual, 3.5 gpf, RB Finish, Rear Spud, Single Flush

Item: BQ9CNQ Model: 3011290Cross Ref: ROYAL 142-3.5-11-3/4-LDIM
In Stock

Get it by Monday, Sep 29

€377.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Water Closet Flushometer
Fixture Connection Rear Spud
Fixture Type Water Closet
Valve Design Diaphragm

Shipping Info:

Ship weight (kg) 5.724
Ship height (cm)11.43
Ship length (cm)29.85
Ship width (cm)23.11
Country of OriginUS

Product Variants

ProductModelMPNPrice
SLOAN 3911362 Manual Flushometer, 3 3/4 Ldim Flush Rate | BP9VXC 39113623911362€355.71
SLOAN 3911201 Manual Flushometer, 3 3/4 Ldim Flush Rate | BQ8EDA 39112013911201€334.39
SLOAN 3911166 Manual Flushometer, 16 3/4 Ldim Flush Rate | BQ8EDB 39111663911166€403.82
SLOAN 3911203 Manual Flushometer, 10 3/4 Ldim Flush Rate | BQ8EDC 39112033911203€319.01
SLOAN 3911205 Manual Flushometer, 4 3/4 Ldim Flush Rate | BQ8EDD 39112053911205€339.67
SLOAN 3911200 Manual Flushometer, 6 3/4 Ldim Flush Rate | BQ8EDE 39112003911200€350.36
SLOAN 3911202 Manual Flushometer, 8 3/4 Ldim Flush Rate | BQ8EDF 39112023911202€361.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3011290 ROYAL 142-3.5-11-3/4-LDIM Water Closet Flushometer, Manual, 3.5 gpf, RB Finish, Rear Spud, Single Flush
€377.06 /unit