Flat Shipping
Flat Shipping at

SLIDE SLEDGE 212102 Precision Hammer Set, 9 Pc, Steel Case | CD4NGF 35050 / 35050

SLIDE SLEDGE 212102 35050 Precision Hammer, 18 Inch Overall Length, 4 Lbs. Weight, Heavy Duty, Hammer Only

Item: CD4NGF Model: 212102Cross Ref: 42DP84 / 35050
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,095.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Slide Hammer
Application Type Heavy Duty
Kit Includes Precision Hammer, Dinging Tips (Part #213532), Large Ball Peen Tip (Part #213534), Hammerhead Tip (Part #213535), Chisel Tip (Part #213537), Long Pick Tip (Part #213538), 3 Pound Handle Weight (Precision Hammer Only) (Part #212803), 1.5 Pound Handle Weight (Precision Hammer Only) (Part #212804)
Overall Length 18"
Slide Hammer Weight 4 lbs.

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)30.48
Ship length (cm)45.72
Ship width (cm)15.24
HS code8205200000
Country of OriginUS

Product Details:

Slide Sledge 212102 precision hammer set is used to pull out dents from fenders, side panels and other vehicle body parts. It delivers a powerful impact on an object and removes bearings, gears, oil seals and other small parts from inaccessible areas.

Features:

  • Slide Sledge precision hammer set 212102 includes a precision hammer, five precision hammer tips, two handle weights (1.5 and 3 lb) and a foam-cut carry case (not sold individually).
  • The precision hammer is designed to remove continuous miner teeth, debris from cramped quarters and cotter keys in automotive repair and metal works.
  • The slide hammer features a long & round shaft with a handle on one end and an attachment point on the other end.
  • This set has a heavy cylindrical weight that slides along the shaft and a stop that impacts the targeted end.

Frequently Asked Questions:

Q. How do you use a slide hammer to remove a wheel bearing?

A. Attach the slide hammer to the wheel bearing and yank the weight towards the handle to give an extra snap of weight to the stuck bearing while you pull on the T-handle. This transfers the force to the shaft, pulling the attached end and the wheel bearing in the desired direction. Repeat the action until the bearing is removed. Using a lubricant is advisable for tough projects.

Q. How much force can a slide hammer generate?

A. 5 lb.

Product Variants

ProductModelSlide Hammer WeightOverall LengthApplication TypePrice
SLIDE SLEDGE 212101 Precision Hammer, Small Size, 3 Lb | CD4NGE 35010 / 35010 2121013 lbs.16"Light Duty€234.40
SLIDE SLEDGE 212103 Precision Hammer, 2 lb, Short Type, 12 Inch Length | CD4NGG 2121032 lbs.12"Light Duty€187.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLIDE SLEDGE 212102 35050 Precision Hammer, 18 Inch Overall Length, 4 Lbs. Weight, Heavy Duty, Hammer Only
€1,095.95 /unit