SLICK LOCKS WC-101 Cover for 360 Spinner 4x2

Item: AF6KDN Model: WC-101Cross Ref: 19RZ58
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Cover for Slick Locks 360 Spinner
Color Black
Height 2"
Length 4"
Material Vinyl
Type Weather Shield
Width 4"

Shipping Info:

Ship weight (kg) 0.07
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16
HS code3904400000

Product Variants

ProductModelLengthHeightMaterialPrice
SLICK LOCKS NPS-10 Slicklock Spinner | AE8XGG 6GCX9 NPS-10----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLICK LOCKS WC-101 Cover for 360 Spinner 4x2