SK PROFESSIONAL TOOLS 86007 Combination Screwdriver Set Slotted/phillips 9 Pc | AD6PKG 46W518

SK PROFESSIONAL TOOLS 86007 Combination Screwdriver Set Slotted/phillips 9 Pc

Item: AD6PKG Model: 86007Cross Ref: 46W518
7 In Stock

Ships within 2 days via

€182.95 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Combination Screwdriver Set
Bit Style Keystone Slotted, Phillips
Finish Chrome Plated
Handle Design Cushion Grip
Handle Material Multi Component
Number Of Pieces 9
Shank Material CVR
Shank Shape Round
Tether Capable Not Tether Capable
Tip Style Assorted
Tip Style Group Phillips, Slotted

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)4.83
Ship length (cm)49.78
Ship width (cm)26.92
HS code8205400000
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesShank MaterialHandle DesignTip StyleShank ShapeTether CapableTip Style GroupPrice
SK PROFESSIONAL TOOLS 86320 Screwdriver Set Sure Grip Chrome 6 Pcs | AA4BHJ 12D229 863206Alloy Steel4 SidedAssortedRoundNot Tether CapablePhillips, Slotted€78.55
SK PROFESSIONAL TOOLS 86330 Screwdriver Set Cushion Grip Chrome 6 Pc | AA4BHK 12D230 863306Alloy SteelErgonomic Dual DurometerAssortedRoundNot Tether CapablePhillips, Slotted€82.99
SK PROFESSIONAL TOOLS 86321 Screwdriver Set Sure Grip Long 5 Pcs | AA4BHL 12D231 863215Alloy Steel4 SidedAssortedRoundNot Tether CapablePhillips, Slotted€81.54
SK PROFESSIONAL TOOLS 86324 Screwdriver Set Sure Grip Extra Long 4 Pc | AA4BHT 12D237 863244Alloy Steel4 SidedAssortedRoundNot Tether CapablePhillips, Slotted€121.57
SK PROFESSIONAL TOOLS 86325 Screwdriver Set Sure Grip Stubby 4 Pcs | AA4BHV 12D239 863254Alloy Steel4 SidedAssortedRoundNot Tether CapablePhillips, Slotted€55.43
SK PROFESSIONAL TOOLS 86335 Screwdriver Set Cushion Grip Stubby 4 Pc | AA4BHW 12D240 863354Alloy SteelErgonomic Dual DurometerAssortedRoundNot Tether CapablePhillips, Slotted€62.54
SK PROFESSIONAL TOOLS 86006 Screwdriver Set Sure Grip Combination 9 Pcs | AA4BHX 12D241 860069Alloy Steel4 SidedAssortedRoundNot Tether CapablePhillips, Slotted€170.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 86007 Combination Screwdriver Set Slotted/phillips 9 Pc
€182.95 /unit