SINGER SAFETY 22124C410 Noise Reduction Panel Crvd 10 x 4 x 2 Fiberglass | AF6BUC 9WC06

SINGER SAFETY 22124C410 Noise Reduction Panel Crvd 10 x 4 x 2 Fiberglass

Item: AF6BUC Model: 22124C410Cross Ref: 9WC06
In Stock

Get it by Monday, Sep 29

€616.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Noise Reductio Panel
Color Gray
Coverage Reduces Up To 17 dBA
Material Fiberglass
Noise Reduction Coefficient (nrc) 0.7
Thickness 2"
Width 4 ft.

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)121.92
Ship length (cm)2.54
Ship width (cm)5.08
HS code7019391090
Country of OriginUS

Product Variants

ProductModelNoise Reduction Coefficient (nrc)WidthThicknessMaterialColorCoveragePrice
SINGER SAFETY 22123048 Noise Reduc Panel Straight 8 x 4 x 1 Fiberglass | AF3QTN 8C284 22123048------€483.03
RFQ
SINGER SAFETY 22125048 Noise Reduc Panel Straight 8 x 4 x 2 Fiberglass | AF3QTP 8C285 22125048------€628.86
RFQ
SINGER SAFETY 22124088 Noise Reduc Panel Straight 8 x 8 x 2 Fiberglass | AF3QTQ 8C286 22124088------€989.99
RFQ
SINGER SAFETY 22124412 Noise Reduction Panel Straight 12 x 4 x 2 Fiberglass | AF3RBL 8CEF0 22124412------€604.12
SINGER SAFETY 22124410 Noise Reduction Panel Straight 10 x 4 x 2 Fiberglass | AF4AUB 8NDK2 22124410------€530.08
SINGER SAFETY 22123128 Noise Reduc Panel Straight 8 x 12 x 1 Fiberglass | AF4DKR 8RNN3 22123128------€1,056.28
RFQ
SINGER SAFETY 22123412 Noise Reduction Panel Straight 12 x 4 x 1 Fiberglass | AF4EKR 8TR10 22123412------€447.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SINGER SAFETY 22124C410 Noise Reduction Panel Crvd 10 x 4 x 2 Fiberglass
€616.02 /unit